Deck Mount Short Bathroom Sink Faucet in Brass

Part #SCXLAVDMSB  |  Item #4130101  |  Manufacturer Part #CX-LAV-DM-S-B

Call for Pricing EACH

Color/Finish: Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Color Finish: Brass

Color Finish Category: Brass Tones

Faucet Connection: Compression

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Cross

Height: 5-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3 in

Spout Reach: 4-7/8 in

Spout Type: Short

Trim Only: No

WaterSense Labeled: No