DESCRIPTION

Sooner Swage 3 in. Gasket Galvanized Schedule 40 Seamless Nipple

GSNGXGM

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Coating
Galvanized
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Seamless, Straight
Length
4 in
Material
Carbon Steel
Schedule Class
40S

Starting at
Call for Pricing
  • QUANTITY