DESCRIPTION

Sooner Swage 3 in. Grooved x Threaded Schedule 80 Seamless Nipple

B80SNGXTM

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
4 in
Material
Stainless Steel
Schedule Class
80
Size
3 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY