This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SOUSL241226
  • Item #8260262
  • Manufacturer Part #SL241226
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

  • Fast #
  • Part #SOUSL241226
  • Item #8260262
  • Manufacturer Part #SL241226
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
12 in
Duct Size:
12 in
Gauge (metal):
26 ga
Length:
24 in
Product Type:
Snap Lock Pipe, Smoke Pipe
Vent Duct Shape:
Round