Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3 in
- Duct Size:
- 3 in
- Gauge (metal):
- 30 ga
- Length:
- 60 in
- Vent Duct Shape:
- Round