DESCRIPTION

South Atlantic 2 x 3/16 in. x 20 ft. Galvanized Angle

GAIKK31620

Width:

SPECIFICATIONS

Coating
Galvanized
Height
2 in
Length
20 ft
Material
Steel
Thickness
3/16 in
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY