South Bay Foundry

12 in. Cast Iron Gate Cap for Sewer

Part #SBF12CS

Inside Diameter:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48 Class 30B

Color Finish: Black

Inside Diameter: 12 in

Material: Cast Iron

Waterworks Application: Sewer