30 x 6 in. Mechanical Joint Ductile Iron Bury Elbow

You last purchased this on
 
South Bay Foundry

30 x 6 in. Mechanical Joint Ductile Iron Bury Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
South Bay Foundry

30 x 6 in. Mechanical Joint Ductile Iron Bury Elbow

  • Fast #
  • Part #SBF630MJBE
  • Item #1265317
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Length:
30 in
Material:
Ductile Iron
PipeTubing Size:
6 in