6 x 36 in. Mechanical Joint CL350 Ductile Iron Bend with Cement Lined

You last purchased this on
 
South Bay Foundry

6 x 36 in. Mechanical Joint CL350 Ductile Iron Bend with Cement Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
South Bay Foundry

6 x 36 in. Mechanical Joint CL350 Ductile Iron Bend with Cement Lined

  • Fast #
  • Part #SBF636MJBE
  • Item #1265693
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-153
Application:
Waterworks
Ductile Iron Class:
CL350
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement
UL Listed:
Yes