DESCRIPTION

South Bay Foundry Mechanical Joint Ductile Iron Pipe

SBF616POBESD

Length:

SPECIFICATIONS

AWWA Specifications
AWWA C-153
Ductile Iron Class
CL350
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Length
16 in
Material
Ductile Iron
Pipe Tubing Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY