2-1/2 in. FNST Brass Hose Cap

You last purchased this on
 
South Park Corporation

2-1/2 in. FNST Brass Hose Cap

This product requires certification to purchase.
You last purchased this on
 
South Park Corporation

2-1/2 in. FNST Brass Hose Cap

  • Fast #
  • Part #SHCC2808AB
  • Item #4449120
  • Manufacturer Part #HCC2808AB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FNST
End Connections:
FNST
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Hose Cap
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
500 psi