2 x 2-1/2 in. MNPT x MNST Brass Reducing Hex Nipple
2 x 2-1/2 in. MNPT x MNST Brass Reducing Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Fitting Type:
- Reducing, Nipple
- Material:
- Brass