DESCRIPTION

South Texas Bolt & Fitting 4-1/2 in. B7 Stud with 2- Hole Nut Black

BA193B7SBWNE414

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-193
Color Finish
Black
Diameter
5/8 in
Grade
B7
Length
4-1/2 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY