DESCRIPTION

Southeastern Hose 1/4 x 1/4 in. NPT Stainless Steel Board Hose Accessory

FSBHABB14

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Length
14 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY