Southeastern Hose

14 x 1/4 x 1/4 in. NPT Stainless Steel Board Hose Accessory

Part #FSBHABB14

Length:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in x 1/4 in

Length: 14 in

Material: Stainless Steel