3 in. Stainless Steel Flange Flexible Connector

Part #SSECF300  |  Item #460302  |  Manufacturer Part #SECF300

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 3 in