DESCRIPTION

Southeastern Specialty Aerator Fitting Bar

SSE4X4ABDG

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
3 in
Fitting Sizes
4 in x 4 in x 4 in x 3 in
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY