5 ft. Steel Painted T-Post
5 ft. Steel Painted T-Post
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 5 ft
- Material:
- Billet Steel
- Product Type:
- T-Post