Southern Valve & Fitting USA

806 Series 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #SOU8060  |  Manufacturer Part #806-030MJ

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA A-21.53, AWWA C-153, AWWA C-509, AWWA C-515

Application: Industrial, Irrigation, Plumbing, Pool and Spa

Coating: Fusion Bonded Epoxy

Collection: 806 Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Length: 7-99/100 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Maximum Temperature: 160

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Size: 3 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water