1-3/8 in. Copper Revival Drill Bit
1-3/8 in. Copper Revival Drill Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Bit Diameter(s) (In):
- 1-3/8 in
- Diameter:
- 1-3/8 in
- Material:
- Copper
- Tool Type:
- Copper Revival Bit