9 in. Spud
9 in. Spud
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All blades are heat treated, powder coated alloy steel which means they will hold up to abuse and last for years
- Feel free to use any threaded rod as a handle or choose a fiberglass pole set with the added adapter to make a complete kit
- These heavy-duty sewer cleaning tools will make light work of your manhole and sewer cleaning duties
- The curved design makes it easy to work in circular spaces
- Best tool for scraping the walls of a manhole or catch basin
Specifications
- Coating:
- Powder Coated
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 3/8 in
- Material:
- Alloy Steel
- Product Type:
- Spud
- Size:
- 9 in
- UL Listed:
- No
- Width:
- 9 in