10 ft. 30 ga Steel Round Duct Pipe
SL Series 10 ft. 30 ga Steel Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Crimp and bead male connection and straight female connection
Specifications
- Collection:
- SL Series
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Duct Size:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 120 in
- Material:
- Steel
- Vent Duct Shape:
- Round