Southwire

10 ft. Solid Copper Wire

Part #TW10SLDTHHNBL500  |  Manufacturer Part #11598001

Length:

10 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Blue

Length: 10 ft

Material: Copper

Volts: 600V