10 ga Solid Wire in Brown

You last purchased this on
 
Southwire®

10 ga Solid Wire in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

10 ga Solid Wire in Brown

  • Fast #
  • Part #S11602001
  • Item #4204125
  • Manufacturer Part #11602001
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Voltage for all applications is 600 volts
  • THWN - wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil
  • THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the national electrical code
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3
CSA Certified:
CSA C22.2
Cable or Wire Type:
THHN/THWN
Color Finish Category:
Browns
Color Finish Name:
Brown
Length:
500 ft
Material:
Copper, Plastic
Material Type:
PVC
Product Type:
Wire
Temperature Rating:
194
UL Listed:
UL 83/UL 758
Volts:
600V
Wire Gauge (AWG):
10 ga