Southwire

10 ga Thin Stranded Copper Wire in Blue

Part #THHN10STR  |  Manufacturer Part #22976501

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 30

Cable or Wire Type: THHN

Color Finish: Blue

Color Finish Category: Blues

Length: 500 ft

Material: Copper

UL Listed: Yes

Volts: 600V

Wire Gauge: 10 ga