1000 ft. Underground Sprinkler Wire in Black
1000 ft. Underground Sprinkler Wire in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 1000 ft
- Product Type:
- Underground Sprinkler Wire
- UL Listed:
- No