Southwire
12 ga 500 ft. Green Tracer Wire
Part #TW12SLD45G500 | Item #3093540 | Manufacturer Part #544920505
How to get it:
Product Details
- Single conductor cable, suitable for direct bury
- Manufactured using solid soft drawn bare copper with plastic insulation
- UL listed as tracer wire
- Rated for 600 V
- Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
- Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
- Available in APWA recognized colors
Specifications
AMP: 30
Cable or Wire Type: Tracer Wire
Color Finish: Green
Color Finish Category: Greens
Height: 8-1/4 in
Length: 500 ft
Material: Copper
Outside Diameter: 87/500 in
Temperature Rating: 75
UL Listed: Yes
Volts: 600V
Width: 13-1/4 in
Wire Gauge: 12 ga