Southwire
12 ga 500 ft. Green Underground Feeder Wire
Part #TW12SLDUFG500 | Item #3093573 | Manufacturer Part #545020505
How to get it:
Product Details
- Single conductor cable, suitable for direct bury
- Manufactured using solid soft drawn bare copper with plastic insulation
- UL listed as tracer wire
- Rated for 600 V
- Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
- Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
- Available in APWA recognized colors
Documents
Specifications
AMP: 30
Application: Irrigation
Cable or Wire Type: Underground Feeder Wire
Color Finish: Green
Color Finish Category: Greens
Length: 500 ft
Material: Copper, Plastic
Material Type: PVC
Maximum Temperature: 140
Power Source: Electric
Thickness: 0.060 in
UL Listed: Yes
Volts: 600V
Wire Gauge: 12 ga