12 ga 500 ft. Irrigation Underground Feeder Wire in Black

Part #TW12SLDUFBK500  |  Item #3093475  |  Manufacturer Part #48829602

$0.20 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sequential footage marking

Documents

Specifications

Application: Residential

Cable or Wire Type: UF

Color Finish: Black

Color Finish Category: Blacks

Length: 500 ft

Material: Copper, Plastic

Material Type: PVC

Product Type: Wire

UL Listed: No

Volts: 600V

Wire Gauge: 12 ga