12 ga 500 ft. Irrigation Underground Feeder Wire in White

Part #TW12SLDUFW500  |  Item #3093554  |  Manufacturer Part #545020501

$0.38 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sequential footage marking

Documents

Specifications

AMP: 30

Application: Irrigation

Cable or Wire Type: UF

Color Finish: White

Color Finish Category: Whites

Height: 40-47/100 in

Length: 500 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 101/500 in

Product Type: Cable

Temperature Rating: 75

UL Listed: No

Volts: 600V

Width: 45-47/100 in

Wire Gauge: 12 ga