Southwire

12 ga Solid Wire in Blue

Part #TW12SLDTHHNBL500  |  Manufacturer Part #11590701

Gauge:

12
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant

Documents

Specifications

AMP: 30

CSA Certified: Yes

Cable or Wire Type: THHN

Color Finish: Blue

Color Finish Category: Blues

Gauge: 12

Length: 500 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 119/1000 in

Temperature Range: -13° F to 194° F

Type: TW12SLDTHHNBL500

UL Listed: Yes

Volts: 600V

Wire Gauge: 12 ga