12 ga Stranded Copper THHN Wire in Orange
12 ga Stranded Copper THHN Wire in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 20
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Length:
- 500 ft
- Material:
- Copper
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 12 ga