Southwire®
12 ga Thin Stranded Copper Wire in Blue
Part #TW12STTHHNBL500 | Item #14879 | Manufacturer Part #22967401
Call for Pricing
Packaging Info:
- Quantity Per
- Foot: 1,
- Roll: 500
How to get it:
Product Details
Specifications
AMP: 20
Cable or Wire Type: THHN
Color Finish: Blue
Color Finish Category: Blues
Length: 500 ft
Material: Copper
Type: TW12STTHHNBL500
UL Listed: Yes
Wire Gauge: 12 ga