1/2 in. Conduit Connector

You last purchased this on
 
Southwire®

1/2 in. Conduit Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

1/2 in. Conduit Connector

  • Fast #
  • Part #S64275801
  • Item #7796947
  • Manufacturer Part #64275801
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
HVAC Mini-Split, MC Cable, PVC
Color Finish Name:
Black, Grey, Yellow
Diameter:
2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
3-1/2 in
Material:
Die Cast Zinc, Steel
UL Listed:
Yes