14 ga 500 ft. Roll Irrigation Underground Feeder Wire in Black
14 ga 500 ft. Roll Irrigation Underground Feeder Wire in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sequential footage marking
Documents
Specifications
- AMP:
- 25
- Application:
- Irrigation
- Cable or Wire Type:
- UF
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 187/1000 in
- Height:
- 40-23/50 in
- Length:
- 500 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- Temperature Rating:
- 75
- Volts:
- 600V
- Width:
- 45-23/50 in
- Wire Gauge (AWG):
- 14 ga