Southwire
14 ga Thin Stranded Copper in Blue
Part #TW14STTHHNBL500 | Item #17869 | Manufacturer Part #22958301
How to get it:
Product Details
Specifications
AMP: 15
Cable or Wire Type: THHN
Color Finish: Blue
Color Finish Category: Blues
Gauge: 14
Material: Copper
Type: TW14STTHHNBL500
UL Listed: Yes
Volts: 600V