Southwire

18/03 UL Thermostat Wire 500 ft. Spool Brown

Part #TWUL183BR500SPL  |  Manufacturer Part #64168802

Length:

500 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Conductors: 03
  • Smooth jacket eliminates snagging and tearing
  • PVC jacket, polypropylene insulation ensures excellent strip ability
  • Sunlight resistant jacket
  • Conductors are compressed stranded
  • Flame and moisture resistant
  • Eighteen gauge

Documents

Specifications

CSA Certified: Yes

Cable or Wire Type: Thermostat

Color Finish: Brown

Length: 500 ft

Material: Copper, Plastic

Material Type: Polypropylene, PVC

Temperature Rating: 60

Type: TWUL183BR500SPL

UL Listed: Yes

Volts: 150V

Wire Gauge: 18/03 ga