18/04 UL Thermostat Wire 250 ft. Spool Brown

Part #TWUL184BR250SPL  |  Item #3059776  |  Manufacturer Part #65898902

$85.00 Per 250 FT

$0.34 per FOOT

85.0

Length:

500 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Conductors: 04
  • Smooth jacket eliminates snagging and tearing
  • PVC jacket, polypropylene insulation ensures excellent strip ability
  • Sunlight resistant jacket
  • Conductors are compressed stranded
  • Flame and moisture resistant
  • Eighteen gauge

Documents

Specifications

CSA Certified: Yes

Cable or Wire Type: Thermostat

Color Finish: Brown

Length: 500 ft

Material: [Plastic, Copper]

Material Type: [PVC, Polypropylene]

Temperature Rating: 60

Type: TWUL184BR250SPL

UL Listed: Yes

Volts: 150V

Wire Gauge: 18/04 ga