250 ft. 16/4 ga Stranded Shield Wire

You last purchased this on
 
Southwire®

250 ft. 16/4 ga Stranded Shield Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

250 ft. 16/4 ga Stranded Shield Wire

  • Fast #
  • Part #S57036701
  • Item #7302433
  • Manufacturer Part #57036701
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
CL3R
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
250 ft
UL Listed:
Yes
Wire Gauge (AWG):
16/4 ga