DESCRIPTION

Southwire 250 ft. 4-Conductors Shielded Stranded Wire

S57036401

MORE SIZES AVAILABLE

  • PRICE

    GAUGE

     

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Gauge
24
UL Listed
Yes
Volts
300V