250 ft. Shielded Stranded Wire

You last purchased this on
 
Southwire®

250 ft. Shielded Stranded Wire

This product requires certification to purchase.
You last purchased this on
 
Southwire®

250 ft. Shielded Stranded Wire

  • Fast #
  • Part #MMRS57031001
  • Item #7207762
  • Manufacturer Part #57031001
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
250 ft
UL Listed:
No
Wire Gauge (AWG):
18/8 ga