250 ft. Solid Stranded Wire
250 ft. Solid Stranded Wire
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Length:
- 250 ft
- Material:
- Copper, Plastic, Aluminum
- Material Type:
- PVC, Nylon
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga