This product requires certification to purchase.

250 ft. 18 ga Underground Sprinkler Wire in Orange

Southwire®

250 ft. 18 ga Underground Sprinkler Wire in Orange

  • Fast #
  • Part #S49273601
  • Item #3093562
  • Manufacturer Part #49273601
4.5 out of 5 Customer Rating
Brand image
Southwire®

250 ft. 18 ga Underground Sprinkler Wire in Orange

  • Fast #
  • Part #S49273601
  • Item #3093562
  • Manufacturer Part #49273601
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 250 Case: 25000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Direct burial solid BC 30V
  • Polyethylene jacket with ripcord
  • Sunlight resistant
  • Sequential footage marking
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
261/1000 in
Length
250 ft
Characteristics & Features
Cable or Wire Type
Sprinkler Wire
Color Finish Category
Oranges
Color Finish Name
Orange
Jacket Material
PVC
Material
Copper
Material Type
LLDPE
Electrical & Operational Information
Temperature Range
-13° F to 167° F
Volts
30V
Wire Gauge (AWG)
18 ga
Warranty & Product Information
Application
Irrigation
CSA Certified
No
UL Listed
Yes
UPC
032886003288