Southwire

50 ft. 14/4 ga Mini Split Wire

Part #S58340803  |  Manufacturer Part #58340803

Wire Gauge:

14/4 ga
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Moisture and Sunlight Resistant
  • Meets the material content restrictions of the RoHS-2 Directive
  • Jacket: Flame retardant PVC jacket applied over the armor
  • Rated for CT use
  • For use: Indoors and outdoors in wet locations, direct burial
  • Can be installed without the use of conduit
  • Temperature Rating: 90°C (Dry) and 75°C (Wet)

Specifications

Cable or Wire Type: THHN

Color Finish: Black

Length: 50 ft

Material: Plastic

Material Type: Nylon, PVC

Type: S58340803

UL Listed: No

Volts: 600V

Wire Gauge: 14/4 ga