Southwire

50 ft. 16/2 ga Mini Split Shield Wire

Part #S57036507  |  Manufacturer Part #57036507

Wire Gauge:

16/2 ga
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Cable or Wire Type: CL3R

Color Finish: Green, White

Color Finish Category: Whites

Length: 50 ft

Material: Copper, Plastic

Material Type: PVC

Type: S57036507

UL Listed: Yes

Volts: 300V

Wire Gauge: 16/2 ga