Southwire

50 ft. Stranded Mini-Split Wire

Part #S58628801  |  Manufacturer Part #58628801

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be installed without the use of conduit indoors or outdoors in wet locations
  • Conductors: 4
  • Voltage: 600V
  • Temperature rating: 90° C dry, 75° C wet
  • Sunlight and moisture resistant
  • Direct burial
  • Gauge: 16

Specifications

Application: Commercial, Residential

Length: 50 ft

Temperature Rating: 90

Type: S58628801

UL Listed: No

Volts: 600V

Wire Gauge: 16 ga