500 ft. 10 ga Standard Cable in Black
500 ft. 10 ga Standard Cable in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 500 ft
- Material:
- Copper, Plastic
- Material Type:
- Polyethylene
- Power Source:
- Electric
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 10 ga