500 ft. 18/2 ga Plenum Thermostat Wire with 2 Conductor
500 ft. 18/2 ga Plenum Thermostat Wire with 2 Conductor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cable or Wire Type:
- Plenum Thermostat
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9/100 in
- Length:
- 500 ft
- Maximum Temperature:
- 60
- UL Listed:
- Yes
- Volts:
- 300V
- Wire Gauge (AWG):
- 18/2 ga