Southwire

500 ft. 8 ga Stranded Copper THHN Wire in Black

Part #TW8STTHHNBK500  |  Manufacturer Part #20488312

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 40

Cable or Wire Type: THHN

Color Finish: Black

Color Finish Category: Blacks

Length: 500 ft

Material: Copper

Type: TW8STTHHNBK500

UL Listed: Yes

Wire Gauge: 8 ga