Southwire

500 ft. 12/3 ga Underground Feeder Wire

Part #S1305500  |  Manufacturer Part #13058305

Wire Gauge:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 500 ft

Material: Copper

UL Listed: Yes

Volts: 600V

Wire Gauge: 12/3 ga